Zoro Homepage

Cutting Oil, 54 gal. Sz, Liquid, Drum Style

  • Mfr # OE209-54G

  • Zoro # G7440515


product price: $2,562.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

pH Value
8.7 to 9.7
Flash Point
140 Degrees C
Container Style
Drum
Fluid Properties
Bio Resistant
Color
Colorless to Pale Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE209-54G
Zoro #
G7440515
UPC #
-
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

pH Value
8.7 to 9.7
Flash Point
140 Degrees C
Container Style
Drum
Fluid Properties
Bio Resistant
Color
Colorless to Pale Yellow
For Use With
Carbide, High-Strength Steels, Aluminum, Steel Alloys, Stainless Steels, Titanium, Yellow Metals
Application
Carbide Grinding, Deep Hole Drilling, Drilling, High-Pressure, HSS Grinding, Milling, Reaming, Tapping, Turning
Specific Gravity
0.99
Physical Form
Liquid
Fragrance
Mild Odor
Item
Cutting Oil
Cutting Fluid Sub-Category
Cutting Oils
Base Oil
Water Based
Features
Extremely High Lubricity Ensures Fantastic Tool Life, Excellent Detergency Keeps Grinding Wheels Clean, Does Not Leach Cobalt From Carbide Tool Alloys, Chlorine, Sulfur Free, Readily Biodegradable, Saturated Ester Based Formulation Ensures Very Low Foam and Misting, Very High Flash Point, Unsurpassed Oxidation Stability, Compatible with Copper Containing Alloys, Light Color, Low Odor for Good Operator Acceptance

Description

Cutting Oil, Container Size 54 gal, Colorless to Pale Yellow, Application Drilling, Milling, Reaming, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.