Cutting Oil, 54 gal. Sz, Liquid, Drum Style
Mfr # OE310NS-54G
Zoro # G7443351
product price: $2,662.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Container Type
Drum
Features
Flash Point
284 Degrees F
Container Style
Drum
Fluid Properties
Bio Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OE310NS-54G
Zoro #
G7443351
UPC #
-
Country of Origin
United States
Dimensions
Container Size
54 gal
Details
Container Type
Drum
Features
Flash Point
284 Degrees F
Container Style
Drum
Fluid Properties
Bio Resistant
Application
Drilling, Milling, Reaming, Tapping, Turning
Color
Straw Yellow
For Use With
Tool Steels, Hardened Steel, Stainless Steels, Aluminum, Nickel Alloys, Steel Alloys, Titanium, Yellow Metals
Physical Form
Liquid
Fragrance
Mild Odor
Item
Cutting Oil
Series
OE310 NS
Base Oil
Water Based
pH Value
8.7 to 9.7
Specific Gravity
0.99
Cutting Fluid Sub-Category
Cutting Oils
Fluid Class
Straight Oil
Form
Liquid
VOC Content - Descriptive
4 g/L
Material Compatibility
Aluminum, Brass, Bronze, Nickel Alloys, Stainless Steel, Steel, Titanium
Viscosity @ 40C
10.6 cSt
Fluid Characteristics
Chlorine Free, Extreme Pressure (EP) Additives, Zinc Free
Base Formulation
Vegetable Ester
Description
Cutting Oil, Container Size 54 gal, Drum, Straw Yellow, Vegetable Ester, Application Drilling, Milling, Reaming, Tapping, Turning
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.