Cutting Oil Additive, 1 gal, PK4
Mfr # TC252-1G
Zoro # G7443534
product price: $39.79
/pk 4, $9.95/eaKey Features
Specific Gravity
0.99
Base Oil
Water Based
pH Value
8.7 to 9.7
Flash Point
140 Degrees C
Container Style
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC252-1G
Zoro #
G7443534
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Specific Gravity
0.99
Base Oil
Water Based
pH Value
8.7 to 9.7
Flash Point
140 Degrees C
Container Style
Jug
Color
Colorless to Pale Yellow
Physical Form
Liquid
Item
Cutting Oil
Cutting Fluid Sub-Category
Cutting Oils
Fluid Properties
Bio Resistant
Features
Calcium Replenisher, Conditions Water That is Naturally Soft, Defoamer, Low In Calcium, Water Conditioner
For Use With
Machine Tools
Application
Antifoam
Fragrance
Slight Surfactant
Description
Cutting Oil Additive, Container Size 1 gal, Container Type Jug, Color Colorless, Application Foam Suppressant, Features Calcium Replenisher, Conditions Water That is Naturally Soft, Defoamer, Low In Calcium, Water Conditioner, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.