Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil Additive, 5 gal

  • Mfr # TC251-5G

  • Zoro # G7443659


product price: $1,196.99
/ea
Free Shipping & Returns

Key Features

For Use With
Machine Tools
Color
Light Yellow to Amber
pH Value
8.7 to 9.7
Base Oil
Water Based
Physical Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC251-5G
Zoro #
G7443659
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

For Use With
Machine Tools
Color
Light Yellow to Amber
pH Value
8.7 to 9.7
Base Oil
Water Based
Physical Form
Liquid
Flash Point
140 Degrees C
Item
Cutting Oil
Specific Gravity
0.99
Application
Lubricity Additive
Cutting Fluid Sub-Category
Cutting Oils
Features
Increases Lubricity In Water-Soluble and Semisynthetic Coolant Systems, New Chlorine Free EP Additives Stay In Systems Longer, Non-Chlorinated
Container Style
Pail
Fragrance
Slight Surfactant
Fluid Properties
Bio Resistant

Description

Cutting Oil Additive, Container Size 5 gal, Container Type Pail, Color Pale Yellow to Amber, Application Increased Lubricity, Features Increases Lubricity In Water-Soluble and Semisynthetic Coolant Systems, New Chlorine Free EP Additives Stay In Systems Longer, Non-Chlorinated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.