Cutting Oil Additive, 5 gal
Mfr # TC252-5G
Zoro # G7443500
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Cutting Fluid Sub-Category
Cutting Oils
pH Value
8.7 to 9.7
Specific Gravity
0.99
For Use With
Machine Tools
Container Style
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC252-5G
Zoro #
G7443500
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Cutting Fluid Sub-Category
Cutting Oils
pH Value
8.7 to 9.7
Specific Gravity
0.99
For Use With
Machine Tools
Container Style
Pail
Physical Form
Liquid
Application
Antifoam
Color
Colorless to Pale Yellow
Flash Point
140 Degrees C
Fluid Properties
Bio Resistant
Item
Cutting Oil
Base Oil
Water Based
Features
Calcium Replenisher, Conditions Water That is Naturally Soft, Defoamer, Low In Calcium, Water Conditioner
Fragrance
Slight Surfactant
Description
Cutting Oil Additive, Container Size 5 gal, Container Type Pail, Color Colorless, Application Foam Suppressant, Features Calcium Replenisher, Conditions Water That is Naturally Soft, Defoamer, Low In Calcium, Water Conditioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.