Cutting Oil Additive, 54 gal
Mfr # TC251-54G
Zoro # G7443449
product price: $10,106.99
/eaKey Features
Specific Gravity
0.99
Physical Form
Liquid
pH Value
8.7 to 9.7
Flash Point
140 Degrees C
Color
Light Yellow to Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC251-54G
Zoro #
G7443449
UPC #
-
Country of Origin
United States
Dimensions
Container Size
54 gal
Details
Specific Gravity
0.99
Physical Form
Liquid
pH Value
8.7 to 9.7
Flash Point
140 Degrees C
Color
Light Yellow to Amber
Cutting Fluid Sub-Category
Cutting Oils
Item
Cutting Oil
Application
Lubricity Additive
Features
Increases Lubricity In Water-Soluble and Semisynthetic Coolant Systems, New Chlorine Free EP Additives Stay In Systems Longer, Non-Chlorinated
Container Style
Drum
For Use With
Machine Tools
Fragrance
Slight Surfactant
Fluid Properties
Bio Resistant
Base Oil
Water Based
Description
Cutting Oil Additive, Container Size 54 gal, Container Type Drum, Color Pale Yellow to Amber, Application Increased Lubricity, Features Increases Lubricity In Water-Soluble and Semisynthetic Coolant Systems, New Chlorine Free EP Additives Stay In Systems Longer, Non-Chlorinated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.