Cutting Oil Additive, 54 gal
Mfr # TC252-54G
Zoro # G7443519
product price: $1,152.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Base Oil
Water Based
pH Value
8.7 to 9.7
Flash Point
140 Degrees C
Fragrance
Slight Surfactant
For Use With
Machine Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC252-54G
Zoro #
G7443519
UPC #
-
Country of Origin
United States
Dimensions
Container Size
54 gal
Details
Base Oil
Water Based
Item
Cutting Oil
pH Value
8.7 to 9.7
Flash Point
140 Degrees C
Fragrance
Slight Surfactant
For Use With
Machine Tools
Specific Gravity
0.99
Physical Form
Liquid
Color
Colorless to Pale Yellow
Features
Calcium Replenisher, Conditions Water That is Naturally Soft, Defoamer, Low In Calcium, Water Conditioner
Fluid Properties
Bio Resistant
Cutting Fluid Sub-Category
Cutting Oils
Container Style
Drum
Application
Antifoam
Description
Cutting Oil Additive, Container Size 54 gal, Container Type Drum, Color Colorless, Application Foam Suppressant, Features Calcium Replenisher, Conditions Water That is Naturally Soft, Defoamer, Low In Calcium, Water Conditioner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.