Zoro Homepage

Cutting Oil, Amber, Mild Amine, 270 gal.

  • Mfr # MS690XT-270G

  • Zoro # G3358680


product price: $11,554.99
/ea
Item requires special delivery charges. A $725.00 per item surcharge will be applied.

Key Features

Container Type
Tote
Physical Form
Liquid
Base Oil
Semi-Synthetic
Color
Amber
pH Value
8.8 to 9.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS690XT-270G
Zoro #
G3358680
UPC #
641238073017
Country of Origin
United States

Dimensions

Container Size
270 gal
Size
270 gal.

Details

Container Type
Tote
Physical Form
Liquid
Item
Microemulsion Coolant
Base Oil
Semi-Synthetic
Color
Amber
pH Value
8.8 to 9.6
Features
Compatible With A Wide Range Of Materials Including Titanium, Copper And Aluminum Alloys, Delivers Extended Sump Life And Better Foam Control, High Nickel Alloys, Provides Excellent Cooling And Mechanical Lubricity, Steels
Flash Point
219 Degrees F
Fluid Type
Semisynthetic Based
Container Style
IBC Tote
Fragrance
Mild Amine
Cutting Fluid Sub-Category
Cutting Oils
Application
Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
Series
MicroSol 690XT
Standards
ASTM D93-08, ASTM E1868-10
Solution pH - Minimum
9.8
VOC Content - Descriptive
92 g/L
Coolant Refractometer Factor
1.2
Industry
Aerospace, Automotive, Energy, Firearms, Job Shops
Solution pH - Maximum
10.1
Fluid Class
Semisynthetic
Recommended Concentration - Maximum
10 %
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Composites, Copper, Steel, Nickel Alloys, High Silica Aluminum Alloys, Plastics, Stainless Steel, Titanium
Recommended Concentration - Minimum
5 %
Base Formulation
Microemulsion
Form
Liquid
Fluid Characteristics
Boron Free, Chlorine Free, Corrosion Inhibition, Low Foam, Nitrite Free, Phenol Free, Sulfurized, Triazine Free

Description

Microemulsion Coolant, Container Size 270 gal, Tote, Amber, Microemulsion, Application Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.