Cutting Oil, Blue, Mild Sweet, Tote, 270gal.

  • Mfr # C270BD-270G

  • Zoro # G3358778


product price:  $10,577.99
/ea
Additional $770.00 delivery surcharge applies per item.
See details

Key Features

Application
Sawing, Grinding, Drilling, Reaming, Milling, Turning
Flash Point
226 Degrees F
Size
270 gal.
Container Style
IBC Tote
Features
Chip Settling, Good Tramp Oil Rejection, Machine Cleanliness, Provides Excellent Cooling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C270BD-270G
Zoro #
G3358778
UPC #
641238034018
Country of Origin
United States

Dimensions

Size
270 gal.
Container Size
270 gal

Details

Application
Sawing, Grinding, Drilling, Reaming, Milling, Turning
Flash Point
226 Degrees F
Container Style
IBC Tote
Features
Chip Settling, Good Tramp Oil Rejection, Machine Cleanliness, Provides Excellent Cooling
Item
Coolant
Base Oil
Synthetic
Container Type
Tote
Color
Blue
Fluid Type
Synthetic Based
pH Value
8.7 to 9.2
Cutting Fluid Sub-Category
Cutting Oils
Fragrance
Mild Sweet
Physical Form
Liquid
Standards
ASTM D93-08, ASTM E1868-10
Series
C270 BD
Coolant Refractometer Factor
3.3
Recommended Concentration - Maximum
10 %
Material Compatibility
Cast Iron, Composites, Copper, Plastics, Steel
VOC Content - Descriptive
110 g/L
Recommended Concentration - Minimum
4 %
Solution pH - Minimum
9
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Amines Free, Low Foam, Nitrite Free, Phenol Free, Phosphorus Free, Silicon Free, Sulfur Free
Fluid Class
Synthetic
Industry
Aerospace, Energy
Form
Liquid
Solution pH - Maximum
9.3

Description

Coolant, Container Size 270 gal, Tote, Blue, Application Sawing, Grinding, Drilling, Reaming, Milling, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.