Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, Clear Amber, Tote, 270 gal.

  • Mfr # OM100-270G

  • Zoro # G3358656


product price: $6,979.99
/ea
Additional $650.00 delivery surcharge applies per item.
See details

Key Features

Container Size
270 gal
Viscosity
19.9 cSt @ 40 Degrees C
Flash Point
329 Degrees F
Fluid Properties
Chlorine Free
Container Style
IBC Tote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM100-270G
Zoro #
G3358656
UPC #
641238040354
Country of Origin
United States

Dimensions

Container Size
270 gal
Size
270 gal.

Details

Viscosity
19.9 cSt @ 40 Degrees C
Flash Point
329 Degrees F
Fluid Properties
Chlorine Free
Container Style
IBC Tote
Features
Brass And Cast Iron, Copper, Designed For General Machining Of All Metals Including Aluminum, Provides Excellent Lubricity Without Staining Nonferrous Metals
Cutting Fluid Sub-Category
Cutting Oils
Specific Gravity
0.86
Item
Cutting Oil
Application
Sawing, Cutting, Grinding, Drilling, General Purpose, Reaming, Threading, Tapping
Fluid Type
Chlorine Free
Physical Form
Liquid
Color
Amber
Container Type
Tote
Fragrance
Mild Odor
Series
OM 100
Standards
ASTM E1868-10
Viscosity @ 40C
20.9 cSt
Form
Liquid
Material Compatibility
Brass, Cast Iron, Copper, Steel
Industry
Automotive
VOC Content - Descriptive
21 g/L
Fluid Characteristics
Chlorine Free, Sulfur Free
Fluid Class
Straight Oil

Description

Cutting Oil, Container Size 270 gal, Tote, Amber, Application Sawing, Cutting, Grinding, Drilling, General Purpose, Reaming, Threading, Tapping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.