Zoro Homepage

Cutting Oil, Clear, Odorless, Tote, 270 gal.

  • Mfr # 9106-270G

  • Zoro # G3358805


product price: $8,828.99
/ea
Item requires special delivery charges. A $825.00 per item surcharge will be applied.

Key Features

pH Value
8.2 to 8.4
Container Style
IBC Tote
Fragrance
Odorless
Container Size
270 gal
Cutting Fluid Sub-Category
Cutting Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9106-270G
Zoro #
G3358805
UPC #
641238033912
Country of Origin
United States

Dimensions

Container Size
270 gal
Size
270 gal.

Details

pH Value
8.2 to 8.4
Container Style
IBC Tote
Fragrance
Odorless
Cutting Fluid Sub-Category
Cutting Oils
Fluid Type
Synthetic Based
Flash Point
217 Degrees F
Item
Cutting Oil
Features
Aluminum And Steel, Corrosion Inhibiting Qualities, Excellent Heat Dissipating, Recommended For Grinding Operations On Cast Iron
Color
Clear
Physical Form
Liquid
Container Type
Tote
Base Oil
Synthetic
Application
Grinding
Series
9106
Standards
ASTM D92-90, ASTM E1868-10
Fluid Characteristics
Corrosion Inhibition
Form
Liquid
Solution pH - Maximum
8.6
Solution pH - Minimum
8.2
Recommended Concentration - Maximum
10 %
Material Compatibility
Brass, Cast Iron, Steel
VOC Content - Descriptive
76 g/L
Recommended Concentration - Minimum
5 %
Fluid Class
Synthetic
Coolant Refractometer Factor
2.6
Industry
Aerospace, Automotive

Description

Cutting Oil, Container Size 270 gal, Tote, Clear, Application Grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.