Zoro Homepage

Cutting Oil, Green/Brown, Mild Odor, 270gal

  • Mfr # E206ND-270G

  • Zoro # G3358741


product price: $11,487.99
/ea
Item requires special delivery charges. A $725.00 per item surcharge will be applied.

Key Features

Fluid Type
Emulsion
Container Size
270 gal
Physical Form
Liquid
Flash Point
210 Degrees F
Cutting Fluid Sub-Category
Cutting Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E206ND-270G
Zoro #
G3358741
UPC #
641238034063
Country of Origin
United States

Dimensions

Container Size
270 gal
Size
270 gal.

Details

Fluid Type
Emulsion
Physical Form
Liquid
Flash Point
210 Degrees F
Cutting Fluid Sub-Category
Cutting Oils
Fluid Properties
Emulsion
Item
Soluble Oil
Features
Cooling, Grinding Operations, Lubricity, Performs Extremely Well In A Wide Range Of Machining Operations On Ferrous/Nonferrous Materials, Provide The Wetting
Application
Sawing, Grinding, Drilling, Gear Hobbing, Broaching, General Purpose, Turning, Reaming, Threading, Milling, Tapping
Container Type
Tote
Container Style
IBC Tote
Fragrance
Mild Odor
Color
Clear Brown, Green
pH Value
8.8 to 9.2
Series
E206 nd
Standards
ASTM D93-08, ASTM E1868-10
Fluid Class
Soluble Oil
Base Formulation
Soluble Oil
Industry
Aerospace, Automotive, Energy, Medical
Recommended Concentration - Minimum
3 %
Material Compatibility
Aluminum, Brass, Bronze, Copper, Steel, Nickel Alloys, Stainless Steel, Titanium
VOC Content - Descriptive
95 g/L
Form
Liquid
Fluid Characteristics
Phenol Free, Triazine Free
Coolant Refractometer Factor
1
Recommended Concentration - Maximum
10 %

Description

Soluble Oil, Container Size 270 gal, Tote, Clear Brown, Green, Soluble Oil, Application Sawing, Grinding, Drilling, Gear Hobbing, Broaching, General Purpose, Turning, Reaming, Threading, Milling, Tapping

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.