Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Oil, Mild Amine, Tote, 270 gal.

  • Mfr # C350-270G

  • Zoro # G3358769


product price: $13,299.99
/ea
Item requires special delivery charges. A $775.00 per item surcharge will be applied.

Key Features

Container Type
Tote
Size
270 gal.
pH Value
7.8 to 8.2
Base Oil
Synthetic
Cutting Fluid Sub-Category
Cutting Oils
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C350-270G
Zoro #
G3358769
UPC #
641238047162
Country of Origin
United States

Dimensions

Size
270 gal.
Container Size
270 gal

Details

Container Type
Tote
pH Value
7.8 to 8.2
Base Oil
Synthetic
Cutting Fluid Sub-Category
Cutting Oils
Fluid Type
Synthetic Based
Physical Form
Liquid
Application
Sawing, Grinding, Cutting, Drilling, Reaming, Threading, Milling, Tapping, Turning
Fragrance
Mild Amine
Item
Cutting Fluid
Color
Colorless to Light Yellow
Flash Point
212 Degrees F
Features
Maintain Metal Removal Fluid, Very High Levels of Usable Lubricity At The Point of Cut
Container Style
IBC Tote
Standards
ASTM D92-90, ASTM E1868-10
Series
C350
Material Compatibility
Aluminum, Brass, Bronze, Composites, Copper, Steel, Nickel Alloys, Inconel, Plastics, Stainless Steel, Titanium
Industry
Aerospace
Coolant Refractometer Factor
1.8
Form
Liquid
Fluid Class
Synthetic
Fluid Characteristics
Chlorine Free, Copper Free, Corrosion Inhibition, Low Foam, Nitrite Free, Phenol Free, Silicon Free, Sulfur Free, Triazine Free
Solution pH - Maximum
8.5
Recommended Concentration - Maximum
10 %
VOC Content - Descriptive
45 g/L
Recommended Concentration - Minimum
6 %
Solution pH - Minimum
8.1

Description

Cutting Fluid, Container Size 270 gal, Tote, Colorless to Light Yellow, Application Sawing, Grinding, Cutting, Drilling, Reaming, Threading, Milling, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.