Cutting Oil, Mild Sweet, Tote, 270 gal.

  • Mfr # C270-270G

  • Zoro # G3358787


product price:  $9,554.99
/ea
Item requires special delivery charges. A $770.00 per item surcharge will be applied.

Key Features

Base Oil
Synthetic
Physical Form
Liquid
Application
Sawing, Grinding, Cutting, Drilling, Reaming, Milling, Tapping, Turning
pH Value
8.7 to 9.2
Container Type
Tote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C270-270G
Zoro #
G3358787
UPC #
641238034001
Country of Origin
United States

Dimensions

Size
270 gal.
Container Size
270 gal

Details

Base Oil
Synthetic
Physical Form
Liquid
Application
Sawing, Grinding, Cutting, Drilling, Reaming, Milling, Tapping, Turning
pH Value
8.7 to 9.2
Container Type
Tote
Features
Chip Settling, Good Tramp Oil Rejection, Machine Cleanliness, Provides Excellent Cooling
Fluid Type
Synthetic Based
Container Style
IBC Tote
Cutting Fluid Sub-Category
Cutting Oils
Color
Colorless to Pale Yellow
Item
Coolant
Fragrance
Mild Sweet
Flash Point
226 Degrees F
Standards
ASTM D93-08, ASTM E1868-10
Series
C270
Solution pH - Maximum
9.3
Fluid Characteristics
Chlorine Free, Corrosion Inhibition, Amines Free, Low Foam, Nitrite Free, Phenol Free, Phosphorus Free, Silicon Free, Sulfur Free
Industry
Aerospace, Automotive, Energy, Job Shops, Medical
Solution pH - Minimum
9
Form
Liquid
Coolant Refractometer Factor
3.3
VOC Content - Descriptive
110 g/L
Material Compatibility
Cast Iron, Composites, Nickel Alloys, Plastics, Stainless Steel, Steel, Titanium
Fluid Class
Synthetic
Recommended Concentration - Maximum
10 %
Recommended Concentration - Minimum
4 %

Description

Coolant, Container Size 270 gal, Tote, Colorless to Pale Yellow, Application Sawing, Grinding, Cutting, Drilling, Reaming, Milling, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.