Zoro Homepage

Cutting Oil, Yellow, Mild Amine, 270 gal.

  • Mfr # SC620-270G

  • Zoro # G3358629


product price: $11,068.99
/ea
Item requires special delivery charges. A $750.00 per item surcharge will be applied.

Key Features

Flash Point
199 Degrees F
Physical Form
Liquid
Color
Yellow
Size
270 gal.
Application
Sawing, Cutting, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC620-270G
Zoro #
G3358629
UPC #
641238071402
Country of Origin
United States

Dimensions

Size
270 gal.
Container Size
270 gal

Details

Flash Point
199 Degrees F
Physical Form
Liquid
Color
Yellow
Application
Sawing, Cutting, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
Base Oil
Semi-Synthetic
Cutting Fluid Sub-Category
Cutting Oils
Fluid Type
Oil-Less, Semisynthetic Based
pH Value
8.8 to 10.4
Fragrance
Mild Amine
Container Style
IBC Tote
Features
Aluminum Alloys And Other High End Materials, Deliver The Finishes Historically Achieved Using Soluble Oils, Ep-Additives And Lubricity Agents, Improve Semisynthetic Performance On Stainless Steel, Improve Tool Life, Uses A Proprietary Blend Of Mineral Oil
Container Type
Tote
Item
Cutting and Grinding Fluid
Standards
ASTM D93-08, ASTM E1868-10
Series
SC620
Coolant Refractometer Factor
1.7
Solution pH - Minimum
10.1
Material Compatibility
Composites, Copper, Steel, Nickel Alloys, Non-Ferrous Metals, Plastics, Stainless Steel
Fluid Characteristics
Low Foam, Phenol Free
VOC Content - Descriptive
149 g/L
Fluid Class
Semisynthetic
Recommended Concentration - Maximum
10 %
Recommended Concentration - Minimum
5 %
Solution pH - Maximum
10.5
Industry
Job Shops
Form
Liquid

Description

Cutting and Grinding Fluid, Container Size 270 gal, Tote, Yellow, Application Sawing, Cutting, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning

Restrictions

Hazardous material
This item has been restricted from sale in the following states: GU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.