Zoro Homepage

High-lubricity, Low-foam Semisynthetic

  • Mfr # MS685XT-1G

  • Zoro # G314923313


product price: $63.19
/ea

Key Features

Series
MicroSol 685XT
Flash Point
212 Degrees F
Application
Sawing, Boring, Drilling, Grinding, General Purpose, Milling, Reaming, Turning
Standards
ASTM D92-90
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS685XT-1G
Zoro #
G314923313
UPC #
641238082408
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Series
MicroSol 685XT
Flash Point
212 Degrees F
Application
Sawing, Boring, Drilling, Grinding, General Purpose, Milling, Reaming, Turning
Standards
ASTM D92-90
Color
Amber
Fragrance
Mild
Container Type
Jug
Item
High-lubricity, Low-foam Semisynthetic
Form
Liquid
Material Compatibility
Aluminum
Solution pH - Minimum
10
Coolant Refractometer Factor
1.2
Recommended Concentration - Minimum
4 %
VOC Content - Descriptive
118g/L
Fluid Characteristics
Nitrite Free, Phenol Free, Sulfur Free
Industry
Agriculture, Automotive, Energy, Job Shops
Fluid Class
Semisynthetic
Recommended Concentration - Maximum
10 %
Solution pH - Maximum
11

Description

High-lubricity, Low-foam Semisynthetic, Container Size 1 gal, Jug, Amber, Application Sawing, Boring, Drilling, Grinding, General Purpose, Milling, Reaming, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.