Zoro Homepage

High-lubricity, Low-foam Semisynthetic

  • Mfr # MS685XT-270G

  • Zoro # G014923354


product price: $12,570.99
/ea
Item requires special delivery charges. A $745.00 per item surcharge will be applied.

Key Features

Container Type
Tote
Series
MicroSol 685XT
Fragrance
Mild
Standards
ASTM D92-90
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS685XT-270G
Zoro #
G014923354
UPC #
641238082446
Country of Origin
United States

Dimensions

Container Size
270 gal

Details

Container Type
Tote
Series
MicroSol 685XT
Fragrance
Mild
Standards
ASTM D92-90
Color
Amber
Application
Sawing, Boring, Drilling, Grinding, General Purpose, Milling, Reaming, Turning
Flash Point
212 Degrees F
Item
High-lubricity, Low-foam Semisynthetic
Fluid Characteristics
Nitrite Free, Phenol Free, Sulfur Free
Industry
Agriculture, Automotive, Energy, Job Shops
Recommended Concentration - Minimum
4 %
VOC Content - Descriptive
118g/L
Recommended Concentration - Maximum
10 %
Solution pH - Minimum
10
Solution pH - Maximum
11
Coolant Refractometer Factor
1.2
Fluid Class
Semisynthetic
Material Compatibility
Aluminum
Form
Liquid

Description

High-lubricity, Low-foam Semisynthetic, Container Size 270 gal, Tote, Amber, Application Sawing, Boring, Drilling, Grinding, General Purpose, Milling, Reaming, Turning

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.