Edge Grip Seal, EPDM, 250 Ft. Length, 3/8" Overall Width, Style: Trim with a Top Bulb (Discontinued)
- Mfr # 5M062B3X3/32A-250
- Zoro # G5087101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5M062B3X3/32A-250
Zoro #
G5087101
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
.375"
Overall Width
3/8"
Length
250 Ft.
Leg Length
3/8"
Bulb Dia.
0.2"
Details
Material
EPDM
Item
Edge Grip Seal
Style
Trim with a Top Bulb
Color
Black (Trim)
Application
Weatherproofing Seal
Max. Temp. (F)
150
Min. Temp. (F)
-20
Fits Edge
3/32"
Standards
FMVSS 302
Description
Edge Grip Seal, Application Weatherproofing Seal, Color Black, Material EPDM, Overall Height .375 in, Overall Width 0.46375 in, Standards FMVSS 302
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.