Fender Flare, Peel-N-Stick, 70ft, Black
Mfr # DD6234BT
Zoro # G716297722
product price: $516.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Peel and Stick Adhesive
Color
Black
Cutting Required
Yes
Width
1 3/4 in
Drilling Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD6234BT
Zoro #
G716297722
UPC #
-
Country of Origin
United States
Dimensions
Width
1 3/4 in
Details
Item
Fender Flares
Mounting Style
Peel and Stick Adhesive
Color
Black
Cutting Required
Yes
Drilling Required
No
Finish
Matte
Fender Type
Rivet
Material
Rubber
Description
Fender Flares, Fender Type Rivet, Rubber, Black, Finish Matte, Width 1 3/4 in, Cutting Required Yes, Drilling Required No, Mounting Style Peel and Stick Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.