Lid Seal, Foam Double Bulb, 25 ft.L x 1.5"W x 0.5"H
Mfr # X402BT-25
Zoro # G4163516
product price:Â $70.19
/eaKey Features
Style
Double Bulb Lid
Length
25 ft
Overall Height
1/2 in
Overall Width
1 1/2 in
Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X402BT-25
Zoro #
G4163516
UPC #
-
Country of Origin
United States
Dimensions
Length
25 ft
Overall Height
1/2 in
Overall Width
1 1/2 in
Core Dia.
0.3 in
Overall Length
25 ft
Core Diameter
19/64 in
Details
Style
Double Bulb Lid
Material
EPDM
Backing Type
Foam Acrylic
Application
High Loads of Stress And Force
Item
Weather Seal
Color
Black
Standards
File # MH49032 - UL50, FMVSS 302
For Use With
Windows/Doors
Product Type
Weather Seal
Includes
Foam Acrylic Adhesive Backing
Seal Shape
Double Bulb
UL Fire Rating
UL94HB
Seal Type
Tape
Temperature - Maximum
150 Degrees F
Ribbing
Non-Ribbed
Mounting Style
Self-Adhesive
Temperature - Minimum
-20 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, Peel and Shear Resistant, UV Resistant, Water Resistant
Description
Weather Seal, Overall Length 25 ft, Overall Width 1 1/2 in, Overall Height 1/2 in, Color Black, Seal Shape Double Bulb, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, UL Fire Rating UL94HB, Material EPDM, Standards File # MH49032 - UL50, FMVSS 302, Rib Depth Not Applicable, Product Type Adhesive Foam Lid Seal, Core Diameter 19/64 in, Resistance Properties Temperature Resistant, Ozone Resistant, Peel and Shear Resistant, UV Resistant, Water Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.