Zoro Homepage

Rubber Edge Trim, 100ft L, 3/16 in W

  • Mfr # X2002-100

  • Zoro # G109984802


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Overall Height
3/16 in
Overall Width
1/4 in
Color
Black
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2002-100
Zoro #
G109984802
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3/16 in
Overall Width
1/4 in
Inside Height
1/16 in
Inside Radius
1/2 in
Leg Length
1/4 in
For Material Thickness
1/16 in
Inside Width
1/8 in
Overall Length
100 ft
Trim Width
3/16 in
For Material Thickness - Maximum
1/16 in
Inside Length
1/16 in

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/16 in, Hardness 70A, Inside Height 1/16 in, Inside Radius 1/2 in, Inside Width 1/8 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 3/16 in, Overall Length 100 ft, Overall Width 1/4 in, Profile Shape Square, Resistance Properties Ozone Resistant, Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.