Zoro Homepage

Rubber Edge Trim, 25 ft L, Black, 1 in W

  • Mfr # X2007-25

  • Zoro # G409984793


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Overall Height
1 in
Overall Width
3/4 in
Color
Black
Overall Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X2007-25
Zoro #
G409984793
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Width
3/4 in
Overall Length
25 ft
Inside Height
3/4 in
For Material Thickness
3/4 in
Leg Length
3/4 in
Inside Width
5/8 in
Trim Width
1 in
Inside Length
3/4 in
For Material Thickness - Maximum
3/4 in

Details

Material
Neoprene
Item
Edge Trim
Color
Black
Application
Automobiles
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Maximum Operating Temperature
212 Degrees F
Resistance Properties
Ozone Resistant, Wear Resistant
Minimum Operating Temperature
-40 Degrees F
Hardness
70A
Includes Bulb
Bulb Not Included
Adhesive Type
Butyl Sealant, Hot Melt Glue
Series
X2007
For Materials
Sheet Metal
Service Temperature - Maximum
212 Degrees F
Operating Temperature - Maximum
212 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Outer Material
Neoprene
Product Type
Edge Trim
Service Temperature - Minimum
-40 Degrees F
Profile Shape
Square
Includes Core
Core Not Included
Fire Classification
FMVSS 302

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 3/4 in, Hardness 70A, Inside Height 3/4 in, Inside Width 5/8 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 1 in, Overall Length 25 ft, Overall Width 3/4 in, Profile Shape Square, Resistance Properties Ozone Resistant, Wear Resistant, Standards IATF 16949, ISO 9001, RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.