Shop All Rubber Edge Trim Seals
Trim-Lok
Rubber Edging, 1/8" H, 10 ft L, 3/8" W
Mfr # X2013-10
Zoro # G209982531
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1/8 in
- Overall Width 3/8 in
- Material Neoprene
- Application Automotive
- Hardness 70A
Product Information
- Brand Trim-Lok
- MFR # X2013-10
- Zoro # G209982531
- Country of Origin United States
- Category Rubber Edge Trim Seals
Dimensions
Overall Height | 1/8 in |
Overall Width | 3/8 in |
Inside Height | 1/16 in |
Inside Width | 5/16 in |
Inside Radius | 2 in |
Overall Length | 10 ft |
Details
Description
Rubber Edging, Application Automotive, For Material Thickness 1/16 in, Hardness 70A, Inside Height 1/16 in, Inside Radius 2 in, Inside Width 5/16 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 1/8 in, Overall Length 10 ft, Overall Width 3/8 in, Resistance Properties Compression Set, Ozone Resistant, Sunlight Aging Resistant, Temperature Resistant, Water Resistant, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-14)
- ZORO SELECT Plastic Ball Stock, 3/4" dia., PK25 (BULK-PB-PP-13)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 1/8 in Dia. (BULK-PR-ACB-374)
- ZORO SELECT Cast Acrylic Plastic Sheet 96" L x 48" W x 1" Thick (BULK-PS-CAC-11)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 25 ft. (X311-25)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X125BT-100)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 100 ft. (X113HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X5272HT-100)
- TRIM-LOK Rubber Seal, Rectangle, 0.75"W x 100 ft. (X275BT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 1"W x 100ft. (X1678HT-100)
- TRIM-LOK Rubber Seal, D-Shaped, 0.38"W x 100 ft. (X105BT-100)
- Trim-Lok Rubber Edge Trim Seals