Zoro Homepage

Rubber Edging, Neoprene, 5/8 in Overall Width

  • Mfr # X1012-25

  • Zoro # G909984774


product price: $53.69
/ea

Key Features

Material
Neoprene
Overall Height
23/64 in
Overall Width
5/8 in
Color
Black
Inside Width
15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1012-25
Zoro #
G909984774
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23/64 in
Overall Width
5/8 in
Inside Width
15/32 in
Overall Length
25 ft
For Material Thickness
1/8 in
Leg Length
5/8 in
Inside Height
1/8 in
Inside Radius
2 in
For Material Thickness - Maximum
1/8 in
Inside Length
1/8 in
Trim Width
3/8 in

Details

Material
Neoprene
Item
Edge Trim
Color
Black
Maximum Operating Temperature
212 Degrees F
Hardness
70A
Minimum Operating Temperature
-40 Degrees F
Application
Automobiles
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Resistance Properties
Ozone Resistant, Wear Resistant
Service Temperature - Minimum
-40 Degrees F
Adhesive Type
Butyl Sealant, Hot Melt Glue
For Materials
Sheet Metal
Service Temperature - Maximum
212 Degrees F
Includes Core
Core Not Included
Operating Temperature - Maximum
212 Degrees F
Product Type
Edge Trim
Profile Shape
Rounded
Series
X1012
Outer Material
Neoprene
Operating Temperature - Minimum
-40 Degrees F
Fire Classification
FMVSS 302
Includes Bulb
Bulb Not Included

Description

Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/8 in, Hardness 70A, Inside Height 1/8 in, Inside Radius 2 in, Inside Width 15/32 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 23/64 in, Overall Length 25 ft, Overall Width 5/8 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.