This item is Discontinued.

Trim-Lok Rubber Seal, D-Shaped, 0.38"W x 500 ft. X105BT-500

Rubber Seal, D-Shaped, 0.38"W x 500 ft. (Discontinued)

  • Mfr # X105BT-500
  • Zoro # G4044205
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X105BT-500
Zoro #
G4044205
UPC #
-
Country of Origin
Unknown

Dimensions

Length
500 ft
Overall Height
.437 in
Overall Width
.375 in
Core Dia.
.188 in
Overall Length
500 ft

Details

Style
D-Shaped
Material
EPDM
Backing Type
Foam Acrylic
Application
Weatherproofing Seal
Item
Adhesive Foam Rubber Seal
Color
Black
Standards
FMVSS 302
Stays Flexible to
-20 Degrees to 150 Degrees F
Includes
Foam Acrylic Adhesive Backing
Seal Shape
D-Shaped Thick
For Use With
Windows/Doors

Description

Adhesive Foam Rubber Seal, Overall Length 500 ft, Overall Width .375 in, Overall Height .437 in, Color Black, Seal Shape D-Shaped Thick, For Use With Windows/Doors, Includes Foam Acrylic Adhesive Backing, Material EPDM, Standards FMVSS 302, Stays Flexible to -20 Degrees to 150 Degrees F, Application Weatherproofing Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.