Zoro Homepage

Seal, EPDM Rubber, Black, 100 ft L

  • Mfr # X1712HT-100

  • Zoro # G109982495


product price: $200.99
/ea
Free Shipping & Returns

Key Features

For Use With
Outdoor
Overall Length
100 ft
Color
Black
Product Type
Seal
Overall Height
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1712HT-100
Zoro #
G109982495
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 ft
Overall Height
5/8 in
Overall Width
1 in

Details

For Use With
Outdoor
Color
Black
Item
Seal
Product Type
Seal
Standards
FMVSS 302, UL50E
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Maximum Operating Temperature
70 Degrees C
UL Fire Rating
UL94HB
Material
EPDM
Profile Shape
D
Minimum Operating Temperature
-29 Degrees C
Mounting Style
Self-Adhesive
Seal Type
Tape
Ribbing
Ribbed
Temperature - Minimum
-20 Degrees F
Seal Shape
D-Shaped
Temperature - Maximum
158 Degrees F

Description

Seal, Overall Length 100 ft, Overall Width 1 in, Overall Height 5/8 in, Color Black, Seal Shape D-Shaped, For Use With Outdoor, UL Fire Rating UL94HB, Material EPDM, Standards FMVSS 302, UL50E, Maximum Operating Temperature 70 Degrees C, Minimum Operating Temperature -29 Degrees C, Profile Shape D, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.