Single Piece Window Locking Gasket, Fits Glass 3/16" - 1/4", Fits Edge 0.075" to 0.140"
- Mfr # LK1660-100
- Zoro # G4208881
product price:Â
$
234.99
/ea
Free Shipping & Returns
Key Features
Style
Single Piece
Fits Edge
0.075 in to 0.140 in
Fits Glass
3/16 in to 1/4 in
Overall Height
1.03 in
Min. Clearance Between Glass and Edge
0.145 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK1660-100
- Zoro #
- G4208881
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 100 ft
- Overall Height
- 1.03 in
- Overall Length
- 100 ft
- For Edge Thickness - Maximum
- 1/8 in
- For Glass Thickness - Minimum
- 3/16 in
- For Edge Thickness - Minimum
- 3/4 in
- For Glass Thickness - Maximum
- 1/4 in
- Wire Rope Length
- 100 ft
Description
Locking Gasket, Style Single Piece, Fits Edge 0.075 in to 0.140 in, Length 100 ft, Min. Clearance Between Glass and Edge 0.145 in, Fits Glass 3/16 in to 1/4 in, Material EPDM, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.