Trim Seal, 250 ft L, Black, PVC, 9/32 in W

  • Mfr # 113B100B3X1/8E-250

  • Zoro # G108857213


product price:  $561.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (PVC)
Color
Black
Leg Length
9/16 in
Standards
UL50E File MH49032
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113B100B3X1/8E-250
Zoro #
G108857213
UPC #
-
Country of Origin
United States

Dimensions

Leg Length
9/16 in
Inside Radius
2 in
For Material Thickness
1/8 in
Overall Length
250 ft
Inside Width
1/8 in
Inside Length
3/8 in
Trim Width
9/32 in
Bulb Diameter
3/8 in
For Material Thickness - Maximum
1/8 in

Details

Material
Vinyl (PVC)
Item
Trim Seal
Color
Black
Standards
UL50E File MH49032
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Hardness
85A
Bulb Location
Side
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Maximum Operating Temperature
158 Degrees F
Minimum Operating Temperature
-20 Degrees F
Mount Type
Internal Metal Clips
Adhesive Type
Butyl Sealant, Hot Melt Glue
Operating Temperature - Maximum
150 Degrees F
Includes Core
Core Included
Core Material
Aluminum
Operating Temperature - Minimum
-20 Degrees F
Profile Shape
Single Gripping Finger
Product Type
Trim Seal
Texture
Pebble
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Outer Material
PVC
Series
100
Includes Bulb
Bulb Not Included

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Side, Color Black, For Material Thickness 1/8 in, Hardness 85A, Inside Radius 2 in, Inside Width 1/8 in, Material Vinyl (PVC), Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Mount Type Internal Metal Clips, Overall Length 250 ft, Profile Shape Single Gripping Finger, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.