Trim Seal, EPDM, 100 ft Length, 11/16 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 4062B3X1/16A-100

  • Zoro # G4164058


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Width
11/16 in
Style
Trim with a Top Bulb
Color
Black
Leg Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4062B3X1/16A-100
Zoro #
G4164058
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11/16 in
Length
100 ft
Leg Length
3/8 in
Bulb Dia.
0.437 in
Inside Height
7/16 in
Outside Edge Trim Width
3/8 in
Overall Length
100 ft
For Material Thickness
0.0625 in
Inside Length
7/16 in
For Material Thickness - Maximum
1/16 in
Bulb Diameter
7/16 in
Trim Width
11/16 in
Inside Radius
1 1/2 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Top Bulb
Color
Black
Max. Temp. (F)
158 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Standards
UL50E File MH49032
Min. Temp. (F)
-20 Degrees F
Fits Edge
0.0625 in
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
158 Degrees F
Profile Shape
Side Bulb
Includes Core
Core Included
Product Type
Trim Seal
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Bulb Location
Opposite Side
Number of Bulbs
1
Hardness
85A
Outer Material
PVC
Adhesive Type
Butyl Sealant, Hot Melt Glue
Series
062
Includes Bulb
Bulb Included
Core Material
Aluminum
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Bulb Material
EPDM
Texture
Pebble

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.0625 in, Hardness 85A, Inside Height 7/16 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 3/8 in, Overall Length 100 ft, Overall Width 11/16 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.