Trim Seal, EPDM, 100 ft Length, 13/16 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 4100B3X3/16A-100

  • Zoro # G3966277


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
1/2 in
Overall Width
13/16 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100B3X3/16A-100
Zoro #
G3966277
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
13/16 in
Length
100 ft
Bulb Dia.
0.437 in
Leg Length
1/2 in
For Material Thickness
0.1875 in
Inside Height
7/16 in
Overall Length
100 ft
Outside Edge Trim Width
1/2 in
Trim Width
3/8 in
Inside Radius
1 1/2 in
Bulb Diameter
7/16 in
Inside Length
7/16 in
For Material Thickness - Maximum
3/16 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Top Bulb
Color
Black
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Standards
UL50E File MH49032
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Fits Edge
0.1875 in
Profile Shape
Side Bulb
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Includes Core
Core Included
Product Type
Trim Seal
Bulb Location
Opposite Side
Operating Temperature - Maximum
150 Degrees F
Outer Material
PVC
Texture
Pebble
Number of Bulbs
1
Bulb Material
EPDM
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Hardness
85A
Series
100
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Operating Temperature - Minimum
-20 Degrees F
Core Material
Aluminum
Includes Bulb
Bulb Included
Adhesive Type
Butyl Sealant, Hot Melt Glue

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.1875 in, Hardness 85A, Inside Height 7/16 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 100 ft, Overall Width 13/16 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products