Trim Seal, EPDM, 100 ft Length, 3/4 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 4100B3X1/8A-100

  • Zoro # G4156232


product price:  $207.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
3/4 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4100B3X1/8A-100
Zoro #
G4156232
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
3/4 in
Length
100 ft
Leg Length
9/16 in
Bulb Dia.
0.437 in
For Material Thickness
0.125 in
Inside Height
7/16 in
Outside Edge Trim Width
9/16 in
Overall Length
100 ft
Trim Width
5/16 in
Bulb Diameter
7/16 in
Inside Radius
1 1/2 in
For Material Thickness - Maximum
1/8 in
Inside Length
7/16 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Standards
UL50E File MH49032
Min. Temp. (F)
-20 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Fits Edge
0.125 in
Max. Temp. (F)
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Side Bulb
Maximum Operating Temperature
150 Degrees F
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Series
100
Hardness
85A
Product Type
Trim Seal
Bulb Location
Opposite Side
Bulb Material
EPDM
Includes Bulb
Bulb Included
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Outer Material
PVC
Core Material
Aluminum
Adhesive Type
Butyl Sealant, Hot Melt Glue
Number of Bulbs
1
Texture
Pebble
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Includes Core
Core Included

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.125 in, Hardness 85A, Inside Height 7/16 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 100 ft, Overall Width 3/4 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.