Shop TRIM-LOK

Trim Seal, EPDM, 100 ft Length, 5/8 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 3100B3X3/32A-100
  • Zoro # G3962542

product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
5/8 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3100B3X3/32A-100
Zoro #
G3962542
UPC #
-
Country of Origin
United States
Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Max. Temp. (F)
150 Degrees F
Fits Edge
0.09375 in
Min. Temp. (F)
-20 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Standards
UL50E File MH49032
Profile Shape
Side Bulb
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Hardness
85A
Bulb Location
Opposite Side
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Includes Core
Core Included
Core Material
Aluminum
Adhesive Type
Butyl Sealant, Hot Melt Glue
Operating Temperature - Minimum
-20 Degrees F
Outer Material
PVC
Series
100
Product Type
Trim Seal
Includes Bulb
Bulb Included
Bulb Material
EPDM
Number of Bulbs
1
Operating Temperature - Maximum
150 Degrees F
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Texture
Pebble
Wire Color
Black

Dimensions

Overall Height
9/16 in
Overall Width
5/8 in
Length
100 ft
Bulb Dia.
0.375 in
Leg Length
9/16 in
For Material Thickness
0.09375 in
Overall Length
100 ft
Outside Edge Trim Width
9/16 in
Inside Height
3/8 in
For Material Thickness - Maximum
3/32 in
Bulb Diameter
3/8 in
Inside Radius
1 1/2 in
Inside Length
3/8 in
Trim Width
1/4 in
Wire Rope Length
100 ft

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.09375 in, Hardness 85A, Inside Height 3/8 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 100 ft, Overall Width 5/8 in, Profile Shape Side Bulb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.