Trim Seal, EPDM, 100 ft Length, 7/16 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 4100B3X5/32C-100

  • Zoro # G4198914


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
1 in
Overall Width
7/16 in
Style
Trim with a Side Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100B3X5/32C-100
Zoro #
G4198914
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Width
7/16 in
Length
100 ft
Leg Length
9/16 in
Bulb Dia.
0.437 in
Overall Length
100 ft
Outside Edge Trim Width
9/16 in
Inside Height
7/16 in
For Material Thickness
0.1563 in
For Material Thickness - Maximum
5/32 in
Bulb Diameter
7/16 in
Trim Width
11/32 in
Inside Length
7/16 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Side Bulb
Color
Black
Min. Temp. (F)
-20 Degrees F
Standards
UL50E File MH49032
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Fits Edge
0.1563 in
Max. Temp. (F)
150 Degrees F
Profile Shape
Top Bulb
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
150 Degrees F
Adhesive Type
Butyl Sealant, Hot Melt Glue
Core Material
Aluminum
Texture
Pebble
Operating Temperature - Maximum
150 Degrees F
Includes Bulb
Bulb Included
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Includes Core
Core Included
Series
100
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Hardness
85A
Number of Bulbs
1
Bulb Material
EPDM
Outer Material
PVC
Operating Temperature - Minimum
-20 Degrees F
Bulb Location
Bottom
Product Type
Trim Seal

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.1563 in, Hardness 85A, Inside Height 7/16 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 1 in, Overall Length 100 ft, Overall Width 7/16 in, Profile Shape Top Bulb, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.