Trim Seal, EPDM, 100 ft Length, 7/8 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 4100B3X1/4A-100

  • Zoro # G4145967


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Overall Height
1/2 in
Overall Width
7/8 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4100B3X1/4A-100
Zoro #
G4145967
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1/2 in
Overall Width
7/8 in
Length
100 ft
Bulb Dia.
0.437 in
Leg Length
1/2 in
Overall Length
100 ft
Inside Height
7/16 in
For Material Thickness
0.250 in
Outside Edge Trim Width
1/2 in
Bulb Diameter
7/16 in
For Material Thickness - Maximum
1/4 in
Trim Width
13/32 in
Inside Radius
1 1/2 in
Inside Length
7/16 in

Details

Item
Trim Seal
Material
EPDM
Style
Trim with a Top Bulb
Color
Black
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Fits Edge
0.250 in
Max. Temp. (F)
150 Degrees F
Min. Temp. (F)
-20 Degrees F
Standards
UL50E File MH49032
Profile Shape
Side Bulb
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Includes Bulb
Bulb Included
Number of Bulbs
1
Bulb Location
Opposite Side
Outer Material
PVC
Adhesive Type
Butyl Sealant, Hot Melt Glue
Product Type
Trim Seal
Includes Core
Core Included
Texture
Pebble
Core Material
Aluminum
Operating Temperature - Minimum
-20 Degrees F
Series
100
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Operating Temperature - Maximum
150 Degrees F
Hardness
85A
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Bulb Material
EPDM

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.250 in, Hardness 85A, Inside Height 7/16 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 100 ft, Overall Width 7/8 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.