Trim Seal, EPDM, 25 ft Length, 1 1/16 in Overall Width, Style: Trim with a Top Bulb
Mfr # 7100B3X1/8A-25
Zoro # G4225566
product price:Â $78.19
/ea
Free Shipping & Returns
Key Features
Material
EPDM
Overall Height
9/16 in
Overall Width
1 1/16 in
Style
Trim with a Top Bulb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7100B3X1/8A-25
Zoro #
G4225566
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
9/16 in
Overall Width
1 1/16 in
Length
25 ft
Leg Length
9/16 in
Bulb Dia.
0.75 in
For Material Thickness
0.125 in
Outside Edge Trim Width
9/16 in
Inside Height
3/4 in
Overall Length
25 ft
Bulb Diameter
3/4 in
Inside Length
3/4 in
Inside Radius
2 1/2 in
For Material Thickness - Maximum
1/8 in
Trim Width
5/16 in
Description
Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.125 in, Hardness 85A, Inside Height 3/4 in, Inside Radius 2 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 1 1/16 in, Profile Shape Side Bulb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.