Trim Seal, EPDM, 25 ft Length, 3/4 in Overall Width, Style: Trim with a Top Bulb

  • Mfr # 4100B3X1/8A-25

  • Zoro # G4178194


product price:  $61.80
/ea

Key Features

Material
EPDM
Overall Height
9/16 in
Overall Width
3/4 in
Style
Trim with a Top Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4100B3X1/8A-25
Zoro #
G4178194
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
9/16 in
Overall Width
3/4 in
Length
25 ft
Leg Length
9/16 in
Bulb Dia.
0.437 in
Overall Length
25 ft
Inside Height
7/16 in
For Material Thickness
0.125 in
Outside Edge Trim Width
9/16 in
Trim Width
5/16 in
Bulb Diameter
7/16 in
Inside Radius
1 1/2 in
Inside Length
7/16 in
For Material Thickness - Maximum
1/8 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Top Bulb
Color
Black
Fits Edge
0.125 in
Max. Temp. (F)
150 Degrees F
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Standards
UL50E File MH49032
Min. Temp. (F)
-20 Degrees F
Minimum Operating Temperature
-20 Degrees F
Profile Shape
Side Bulb
Maximum Operating Temperature
150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Hardness
85A
Bulb Material
EPDM
Series
100
Product Type
Trim Seal
Includes Bulb
Bulb Included
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Number of Bulbs
1
Bulb Location
Opposite Side
Includes Core
Core Included
Operating Temperature - Minimum
-20 Degrees F
Core Material
Aluminum
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Texture
Pebble
Adhesive Type
Butyl Sealant, Hot Melt Glue
Outer Material
PVC

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Opposite Side, Color Black, For Material Thickness 0.125 in, Hardness 85A, Inside Height 7/16 in, Inside Radius 1 1/2 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 9/16 in, Overall Length 25 ft, Overall Width 3/4 in, Profile Shape Side Bulb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.