Trim Seal, EPDM, 25 ft Length, 3/8 in Overall Width, Style: Trim with a Side Bulb

  • Mfr # 3100B3X1/8C-25

  • Zoro # G3932013


product price: $53.19
/ea

Key Features

Material
EPDM
Overall Height
15/16 in
Overall Width
3/8 in
Style
Trim with a Side Bulb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3100B3X1/8C-25
Zoro #
G3932013
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
15/16 in
Overall Width
3/8 in
Length
25 ft
Bulb Dia.
0.375 in
Leg Length
9/16 in
Outside Edge Trim Width
9/16 in
For Material Thickness
0.125 in
Overall Length
25 ft
Inside Height
3/8 in
Inside Length
3/8 in
Trim Width
5/16 in
For Material Thickness - Maximum
1/8 in
Bulb Diameter
3/8 in

Details

Material
EPDM
Item
Trim Seal
Style
Trim with a Side Bulb
Color
Black
Standards
UL50E File MH49032
Min. Temp. (F)
-20 Degrees F
Fits Edge
0.125 in
Application
Boats, Doors, Electrical, RVs, Trucks, Tool Boxes
Max. Temp. (F)
150 Degrees F
Profile Shape
Top Bulb
Maximum Operating Temperature
150 Degrees F
Minimum Operating Temperature
-20 Degrees F
Outer Material
PVC
Texture
Pebble
Fire Classification
FAA/FAR 25.853(a), FMVSS 302, UL94HB
Hardness
85A
Adhesive Type
Butyl Sealant, Hot Melt Glue
Series
100
Product Type
Trim Seal
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Bulb Location
Bottom
Bulb Material
EPDM
Includes Core
Core Included
Number of Bulbs
1
Operating Temperature - Maximum
150 Degrees F
Includes Bulb
Bulb Included
Operating Temperature - Minimum
-20 Degrees F
Core Material
Aluminum

Description

Trim Seal, Application Boats, Doors, Electrical, RVs, Trucks, Tool Boxes, Bulb Location Bottom, Color Black, For Material Thickness 0.125 in, Hardness 85A, Inside Height 3/8 in, Material EPDM, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 9/16 in, Overall Height 15/16 in, Overall Length 25 ft, Overall Width 3/8 in, Profile Shape Top Bulb, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.