Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Polyvinyl Chloride Drip Rail 25 ft L, 7/8 in W, 1/2 in H

  • Mfr # DRW-25

  • Zoro # G4164548


product price: $63.19
/ea

Key Features

Style
Peel 'n Stick
Overall Width
7/8 in
Color
White
Leg Length
29/32 in
Material
Polyvinyl Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRW-25
Zoro #
G4164548
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7/8 in
Length
25 ft
Leg Length
29/32 in
Overall Height
1/2 in
Overall Length
25 ft
Outside Edge Trim Width
1/2 in
Inside Length
1/2 in
For Material Thickness - Maximum
1/2 in
Trim Width
1/2 in

Details

Style
Peel 'n Stick
Color
White
Item
Drip Rail
Material
Polyvinyl Chloride
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
158 Degrees F
Maximum Operating Temperature
158 Degrees F
Profile Shape
Single Gutter
Minimum Operating Temperature
-20 Degrees F
Adhesive Type
Acrylic
Includes Core
Core Not Included
Outer Material
PVC
Includes Bulb
Bulb Not Included
Product Type
Drip Rail
Hardness
85A
Operating Temperature - Minimum
-20 Degrees F
Application
RVs
Standards
IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Operating Temperature - Maximum
158 Degrees F
For Location
Internal Installation

Description

Drip Rail, Application RVs, Bulb Location Not Applicable, Color White, For Location Internal Installation, Hardness 85A, Material Polyvinyl Chloride, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Outside Edge Trim Width 1/2 in, Overall Height 1/2 in, Overall Length 25 ft, Overall Width 7/8 in, Profile Shape Single Gutter, Standards IATF 16949, ISO 9001, RoHS Compliant, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.