Shop ZORO SELECT

Green Cast Nylon Sheet Stock 24" L x 24" W x 1.750" Thick

  • Mfr # 1ERU7
  • Zoro # G2696452

product price: 
$
623.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Nylon
Plastic Thickness
1.750"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1ERU7
Zoro #
G2696452
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
1.750"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
24"
Thickness
1.750"
Width
24"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Cast Nylon
Plastic Color
Green
Max. Temp. (F)
200 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Green
Plastic Properties
Oil Resistant, Wear Material
Tensile Strength
9,900 psi
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Type
Lubricated Industrial Grade
Material Color Family
Green
Operating Temp. Range
32 Degrees to 200 Degrees F
Material
Nylon
Machinability
90 %
Friction Rating
Very Slippery
Shape
Square
Temperature Range
32 Degrees to 220 Degrees F
UV Resistant
No
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Poor
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Maximum Temperature
185 Degrees F
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.14
Wear Factor
Excellent
Impact Strength Rating
Poor
Impact Strength
1 ft-lb/in
Plastic Clarity
Opaque
Water Absorption
0.3 %
Plastic Hardness
Rockwell M85
Grade
Oil-Filled
Plastic Hardness Rating
Hard
Minimum Adhesive Temperature
72 Degrees F
Standards
ASTM D 4066, ASTM D5989, USDA 3-A Sanitary 10-17
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
1.13 g/cc
FDA Compliance
21 CFR 177.15
Shore Hardness
80 Shore D
Elongation
35 %
Fabrication
Cast
Metal Detectable
Not Metal Detectable
Wear Rate
1.20 x 10^-6 cu mm/N-m
Coefficient of Thermal Expansion
5.5 x 10^-5 in/in/ Degrees F
Product Type
Plastic Sheet
UV-Resistant
Not UV-Resistant
Filler Material
Oil
Rockwell Hardness
85 HRM
Dielectric Strength
600 V/mil
Product Form
Sheet
Light Transmission
75 %
Flexural Modulus
350,000 psi
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Scratch-Resistant

Description

Nylon Sheet, Nylon, Grade Oil-Filled, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 1.75 in, Green, Plastic Clarity Opaque, Tensile Strength 9,900 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.14, Water Absorption 0.3 Percent, Temperature Range 32 Degrees to 220 Degrees F, Plastic Density 1.13 g/cc, Plastic Hardness Rockwell M85

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.