Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-foam Ferrous Semisynthetic

  • Mfr # MS465-1G

  • Zoro # G814923356


product price: $43.59
/ea

Key Features

Color
Light Yellow to Amber
Fragrance
Mild
Series
MicroSol 465
Application
General Purpose
Standards
ASTM D93-08
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS465-1G
Zoro #
G814923356
UPC #
641238082675
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Light Yellow to Amber
Fragrance
Mild
Series
MicroSol 465
Application
General Purpose
Standards
ASTM D93-08
Item
Low-foam Ferrous Semisynthetic
Container Type
Jug
Flash Point
212 Degrees F
Recommended Concentration - Minimum
5 %
Fluid Class
Semisynthetic
Solution pH - Maximum
10.9
Fluid Characteristics
Boron Free, Chlorine Free, Amines Free, Sulfur Free
Solution pH - Minimum
9.9
Form
Liquid
Material Compatibility
Aluminum, Cast Iron, Ferrous Metals
Industry
Automotive, Job Shops
VOC Content - Descriptive
107g/L
Recommended Concentration - Maximum
10 %
Coolant Refractometer Factor
2

Description

Low-foam Ferrous Semisynthetic, Container Size 1 gal, Jug, Light Yellow to Amber, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.