Low-foam, High-lubricity Emulsion
Mfr # E860-1G
Zoro # G914923331
product price: $68.79
/eaKey Features
Standards
ASTM D92-90
Application
Cutting, Grinding, General Purpose
Color
Yellow
Flash Point
212 Degrees F
Container Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E860-1G
Zoro #
G914923331
UPC #
641238081845
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Standards
ASTM D92-90
Application
Cutting, Grinding, General Purpose
Color
Yellow
Flash Point
212 Degrees F
Container Type
Jug
Fragrance
Mild
Series
E860
Item
Low-foam, High-lubricity Emulsion
Solution pH - Maximum
9.8
Recommended Concentration - Minimum
5 %
Recommended Concentration - Maximum
12 %
VOC Content - Descriptive
142g/L
Form
Liquid
Industry
Aerospace, Automotive, Energy, Medical
Coolant Refractometer Factor
1.1
Solution pH - Minimum
8.8
Fluid Characteristics
Phenol Free, Sulfur Free
Material Compatibility
Ferrous Metals, Non-Ferrous Metals
Fluid Class
Soluble Oil
Description
Low-foam, High-lubricity Emulsion, Container Size 1 gal, Jug, Yellow, Application Cutting, Grinding, General Purpose
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.