Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-foam, High-lubricity Emulsion

  • Mfr # E860-54G

  • Zoro # G514923380


product price: $2,649.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Standards
ASTM D92-90
Color
Yellow
Application
Cutting, Grinding, General Purpose
Flash Point
212 Degrees F
Series
E860
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E860-54G
Zoro #
G514923380
UPC #
641238081876
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

Standards
ASTM D92-90
Color
Yellow
Application
Cutting, Grinding, General Purpose
Flash Point
212 Degrees F
Series
E860
Container Type
Drum
Fragrance
Mild
Item
Low-foam, High-lubricity Emulsion
Fluid Characteristics
Phenol Free, Sulfur Free
Material Compatibility
Ferrous Metals, Non-Ferrous Metals
Solution pH - Maximum
9.8
Recommended Concentration - Maximum
12 %
Industry
Aerospace, Automotive, Energy, Medical
VOC Content - Descriptive
142g/L
Solution pH - Minimum
8.8
Recommended Concentration - Minimum
5 %
Coolant Refractometer Factor
1.1
Form
Liquid
Fluid Class
Soluble Oil

Description

Low-foam, High-lubricity Emulsion, Container Size 54 gal, Drum, Yellow, Application Cutting, Grinding, General Purpose

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.