Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low-foam, High-lubricity Emulsion

  • Mfr # E860-5G

  • Zoro # G014923361


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Application
Cutting, Grinding, General Purpose
Container Type
Pail
Fragrance
Mild
Standards
ASTM D92-90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E860-5G
Zoro #
G014923361
UPC #
641238081869
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Color
Yellow
Application
Cutting, Grinding, General Purpose
Container Type
Pail
Fragrance
Mild
Item
Low-foam, High-lubricity Emulsion
Standards
ASTM D92-90
Series
E860
Flash Point
212 Degrees F
Form
Liquid
Solution pH - Minimum
8.8
Fluid Characteristics
Phenol Free, Sulfur Free
Recommended Concentration - Minimum
5 %
VOC Content - Descriptive
142g/L
Industry
Aerospace, Automotive, Energy, Medical
Recommended Concentration - Maximum
12 %
Material Compatibility
Ferrous Metals, Non-Ferrous Metals
Coolant Refractometer Factor
1.1
Solution pH - Maximum
9.8
Fluid Class
Soluble Oil

Description

Low-foam, High-lubricity Emulsion, Container Size 5 gal, Pail, Yellow, Application Cutting, Grinding, General Purpose

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.