Zoro Homepage

Low-foam, Medical Grade Microemulsion

  • Mfr # MS642RX-1G

  • Zoro # G914923355


product price: $64.39
/ea

Key Features

Series
MicroSol 642RX
Color
Light Yellow to Amber
Fragrance
Mild Amine
Flash Point
224.6 Degrees F
Application
Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS642RX-1G
Zoro #
G914923355
UPC #
641238081500
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Low-foam, Medical Grade Microemulsion
Series
MicroSol 642RX
Color
Light Yellow to Amber
Fragrance
Mild Amine
Flash Point
224.6 Degrees F
Application
Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
Container Type
Jug
Standards
ASTM D93-08
VOC Content - Descriptive
41g/L
Coolant Refractometer Factor
1
Fluid Class
Soluble Oil
Industry
Medical
Solution pH - Maximum
10
Recommended Concentration - Minimum
5 %
Solution pH - Minimum
9.6
Form
Liquid
Recommended Concentration - Maximum
10 %
Material Compatibility
Aluminum, Copper, Stainless Steel, Titanium
Fluid Characteristics
Low Foam

Description

Low-foam, Medical Grade Microemulsion, Container Size 1 gal, Jug, Light Yellow to Amber, Application Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.