Low-foam, Medical Grade Microemulsion
Mfr # MS642RX-270G
Zoro # G214923345
product price: $12,862.99
/ea
Item requires special delivery charges. A $730.00 per item surcharge will be applied.
Key Features
Color
Light Yellow to Amber
Series
MicroSol 642RX
Flash Point
224.6 Degrees F
Application
Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
Fragrance
Mild Amine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS642RX-270G
Zoro #
G214923345
UPC #
641238081524
Country of Origin
United States
Dimensions
Container Size
270 gal
Details
Color
Light Yellow to Amber
Series
MicroSol 642RX
Flash Point
224.6 Degrees F
Application
Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
Fragrance
Mild Amine
Container Type
Tote
Standards
ASTM D93-08
Item
Low-foam, Medical Grade Microemulsion
Solution pH - Minimum
9.6
Material Compatibility
Aluminum, Copper, Stainless Steel, Titanium
Industry
Medical
Recommended Concentration - Minimum
5 %
Solution pH - Maximum
10
Coolant Refractometer Factor
1
Form
Liquid
VOC Content - Descriptive
41g/L
Recommended Concentration - Maximum
10 %
Fluid Class
Soluble Oil
Fluid Characteristics
Chlorine Free, Phenol Free, Sulfur Free
Description
Low-foam, Medical Grade Microemulsion, Container Size 270 gal, Tote, Light Yellow to Amber, Application Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.