Low-foam, Medical Grade Microemulsion
Mfr # MS642RX-54G
Zoro # G314923399
product price: $2,572.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Standards
ASTM D93-08
Flash Point
224.6 Degrees F
Color
Light Yellow to Amber
Application
Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
Fragrance
Mild Amine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MS642RX-54G
Zoro #
G314923399
UPC #
641238081487
Country of Origin
United States
Dimensions
Container Size
54 gal
Details
Standards
ASTM D93-08
Flash Point
224.6 Degrees F
Item
Low-foam, Medical Grade Microemulsion
Color
Light Yellow to Amber
Application
Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
Fragrance
Mild Amine
Container Type
Drum
Series
MicroSol 642RX
Industry
Medical
Solution pH - Minimum
9.6
VOC Content - Descriptive
41g/L
Coolant Refractometer Factor
1
Material Compatibility
Aluminum, Copper, Stainless Steel, Titanium
Recommended Concentration - Minimum
5 %
Form
Liquid
Solution pH - Maximum
10
Recommended Concentration - Maximum
10 %
Fluid Class
Soluble Oil
Fluid Characteristics
Chlorine Free, Nitrite Free, Phenol Free, Sulfur Free
Description
Low-foam, Medical Grade Microemulsion, Container Size 54 gal, Drum, Light Yellow to Amber, Application Sawing, Grinding, Drilling, Reaming, Threading, Milling, Tapping, Turning
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.