Mineral oil and ester based neat oil
Mfr # OM220SCF-1G
Zoro # G614923310
product price: $66.29
/eaSold in multiples of 4 for $265.16
Key Features
Container Type
Jug
Application
General Purpose
Series
OM220 SCF
Flash Point
349.34 Degrees F
Color
Clear to Pale Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OM220SCF-1G
Zoro #
G614923310
UPC #
641238081432
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Container Type
Jug
Application
General Purpose
Series
OM220 SCF
Item
Neat Oil
Flash Point
349.34 Degrees F
Color
Clear to Pale Yellow
Fragrance
Mild
Standards
ASTM D92-90, ASTM E1868-10
Base Formulation
Ester; Mineral Oil
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Fluid Class
Straight Oil
Form
Liquid
Viscosity @ 40C
21 cSt
Fluid Characteristics
Chlorine Free, Sulfur Free
VOC Content - Descriptive
5g/L
Description
Neat Oil, Container Size 1 gal, Jug, Clear to Pale Yellow, Ester; Mineral Oil, Application General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.