Mineral oil and ester based neat oil
Mfr # OM220SCF-270G
Zoro # G114923377
product price: $13,097.99
/ea
Item requires special delivery charges. A $655.00 per item surcharge will be applied.
Key Features
Application
General Purpose
Flash Point
349.34 Degrees F
Container Type
Tote
Series
OM220 SCF
Fragrance
Mild
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OM220SCF-270G
Zoro #
G114923377
UPC #
641238081456
Country of Origin
United States
Dimensions
Container Size
270 gal
Details
Application
General Purpose
Flash Point
349.34 Degrees F
Item
Neat Oil
Container Type
Tote
Series
OM220 SCF
Fragrance
Mild
Standards
ASTM D92-90, ASTM E1868-10
Color
Clear to Pale Yellow
Base Formulation
Ester; Mineral Oil
Fluid Class
Straight Oil
Form
Liquid
Viscosity @ 40C
21 cSt
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
VOC Content - Descriptive
5g/L
Fluid Characteristics
Chlorine Free, Sulfur Free
Description
Neat Oil, Container Size 270 gal, Tote, Clear to Pale Yellow, Ester; Mineral Oil, Application General Purpose
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.