Zoro Homepage

Mineral oil and ester based neat oil

  • Mfr # OM220SCF-54G

  • Zoro # G614923365


product price: $2,620.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Application
General Purpose
Standards
ASTM D92-90, ASTM E1868-10
Fragrance
Mild
Container Type
Drum
Series
OM220 SCF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM220SCF-54G
Zoro #
G614923365
UPC #
641238079873
Country of Origin
United States

Dimensions

Container Size
54 gal

Details

Application
General Purpose
Standards
ASTM D92-90, ASTM E1868-10
Fragrance
Mild
Item
Neat Oil
Container Type
Drum
Series
OM220 SCF
Flash Point
349.34 Degrees F
Color
Clear to Pale Yellow
Fluid Class
Straight Oil
VOC Content - Descriptive
5g/L
Viscosity @ 40C
21 cSt
Form
Liquid
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Base Formulation
Ester; Mineral Oil
Fluid Characteristics
Chlorine Free, Sulfur Free

Description

Neat Oil, Container Size 54 gal, Drum, Clear to Pale Yellow, Ester; Mineral Oil, Application General Purpose

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.