Mineral oil and ester based neat oil
Mfr # OM220SCF-5G
Zoro # G514923342
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Application
General Purpose
Series
OM220 SCF
Flash Point
349.34 Degrees F
Fragrance
Mild
Color
Clear to Pale Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OM220SCF-5G
Zoro #
G514923342
UPC #
641238081425
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Application
General Purpose
Series
OM220 SCF
Flash Point
349.34 Degrees F
Fragrance
Mild
Color
Clear to Pale Yellow
Standards
ASTM D92-90, ASTM E1868-10
Item
Neat Oil
Container Type
Pail
VOC Content - Descriptive
5g/L
Fluid Characteristics
Chlorine Free, Sulfur Free
Material Compatibility
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Viscosity @ 40C
21 cSt
Fluid Class
Straight Oil
Form
Liquid
Base Formulation
Ester; Mineral Oil
Description
Neat Oil, Container Size 5 gal, Pail, Clear to Pale Yellow, Ester; Mineral Oil, Application General Purpose
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.